Beli mata bor reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  2. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  3. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  4. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  5. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  6. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  7. TRUSCO Long Hand Reamer (Reamer Tangan)
    40%
    Mulai

    Rp1.899.900

    TRUSCO Long Hand Reamer (Reamer Tangan)
    Deskripsi:
    Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
  8. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  9. YANKEE Hand Reamer (Reamer Tangan)
    Mulai

    Rp2.099.900

    YANKEE Hand Reamer (Reamer Tangan)
    Deskripsi:
    Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P1
    • Reamer Application: Through Hole
    • Secondary Material Application: Alloy Steel
    • Secondary Material Application ISO Code: P2
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
  10. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    45%
    Mulai

    Rp549.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  11. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  12. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  13. Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    Mulai

    Rp6.399.900

    Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    atribut:
    • Shank: MT (Morse taper) shank
    • Material: MCO (cobalt high speed steel)
    • Blade Shape: spiral
  14. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  15. Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Mulai

    Rp1.299.900

    Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Deskripsi:
    Use MCO material. Ideal when reamer fee is large.
  16. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
Daftar Harga mata bor reamer Terbaru October 2026
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
SOMTA Parallel Hand Reamer (Reamer Tangan)Rp129.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
TRUSCO Long Hand Reamer (Reamer Tangan)Rp1.899.900
WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Rp999.900
YANKEE Hand Reamer (Reamer Tangan)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)